Beli kennedy screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Screwdriver Phillips Mini Engineer (Obeng)
    Mulai

    Rp69.900

    Kennedy Screwdriver Phillips Mini Engineer (Obeng)
    Deskripsi:
    With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Crosspoint Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 driver is suitable for most applications.
    atribut:
    • Overall Length (mm): 89
    • Handle Material: Plastic
    • Special Features: Magnetized Tip
    • Finish/Coating: Satin
    • Applications: Assembly
  2. Kennedy Hex Bit Screwdriver with Holder
    Mulai

    Rp499.900

    Kennedy Hex Bit Screwdriver with Holder
    Deskripsi:
    Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention. Ratchet Switchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. Fixed Chrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 Inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.
    atribut:
    • Overall Length: 200mm
    • Blade length: 100mm
    • Handle length: 100mm
    • Screwdriver Type: Screwdriver Bit Set
    • Bit Material: 58-62HRC Chrome Molybdenum Hardness Range
    • Bit Type Included: Phillips Pozidrive Slotted
    • Applications: Cabinet Mechanic
    • Part Number: KEN5737060K
  3. Kennedy Bit Ratchet Screwdriver Set
    Mulai

    Rp459.900

    Kennedy Bit Ratchet Screwdriver Set
    Deskripsi:
    Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.
    atribut:
    • Bit Type Included: Phillips, Pozidrive, Slotted
    • Screwdriver Type: Screwdriver Bit Set
    • Applications: Cabinet, Mechanic
    • Overall Length (mm): 200
  4. Kennedy Screwdriver Slotted Engineer (Obeng)
    Mulai

    Rp65.900

    Kennedy Screwdriver Slotted Engineer (Obeng)
    Deskripsi:
    With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Flared Tip, Round Blade Same as the parallel tip. (Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.)
    atribut:
    • Handle Material: Plastic
    • Special Features: Magnetized Tip
    • Finish/Coating: Satin
    • Applications: Assembly
  5. Kennedy Double End Screwdriver Bit
    Mulai

    Rp14.900

    Kennedy Double End Screwdriver Bit
    Deskripsi:
    CrosspointAll with overall length 60mm (2 3/8"").All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
    atribut:
    • Bit Material: Chrome Molybdenum Steel
    • Drive Size (inch): 1/4 Hex
    • ECLASS Code: 21040404
    • For use with: Hand and Power Tools
    • Overall Length (mm): 60
    • UNSPSC: 27112814
  6. Kennedy Screwdriver Slotted Parallel Mini (Obeng)
    Mulai

    Rp33.900

    Kennedy Screwdriver Slotted Parallel Mini (Obeng)
    atribut:
    • Applications: Electrician
    • Blade Length (mm): 65
    • Finish/Coating: Uncoated
    • Handle Length (mm): 50
    • Overall Length (mm): 115
  7. Kennedy Screwdriver Phillips Engineer (Obeng)
    Mulai

    Rp44.900

    Kennedy Screwdriver Phillips Engineer (Obeng)
    Deskripsi:
    With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are a
  8. BONDHUS Screwdriver Ball Point Tip (Obeng)
    46%
    Mulai

    Rp63.900

    BONDHUS Screwdriver Ball Point Tip (Obeng)
    Deskripsi:
    - The grip is a rubber ergonomic grip.- It is a grip that prevents slips from oil, water and stains.- The hardness of the blade is HRC57 to 61.
  9. KYOTO TOOL (KTC) Screwdriver Phillips Mini (Obeng)
    Mulai

    Rp24.900

    KYOTO TOOL (KTC) Screwdriver Phillips Mini (Obeng)
    atribut:
    • Type: Grip Driver
    • Dimension D (mm): 11
    • Blade Shape: + (phillips)
    • Tip Size (#): 0
    • Grip Type: Resin (hard)
    • Dimension L (mm): 120
    • Dimensions d (mm): 3
  10. ENGINEER Screwdriver Standard (Obeng)
    Mulai

    Rp20.900

    ENGINEER Screwdriver Standard (Obeng)
    Deskripsi:
    - Highly durable screwdriver.
  11. Kennedy Screwdriver Slotted Hi-Grip (Obeng)
    Mulai

    Rp189.900

    Kennedy Screwdriver Slotted Hi-Grip (Obeng)
    Deskripsi:
    Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. *Flat blades have hexagon bolster to allow higher torque to be applied via a spanner. Flared Tip, Round Blade Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.
    atribut:
    • Overall Length (mm): 376
    • Blade Shape: Round
    • Standards Met: DIN ISO 2380
    • Finish/Coating: Satin
    • Applications: Assembly
  12. KYOTO TOOL (KTC) Screwdriver Slotted Mini (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    KYOTO TOOL (KTC) Screwdriver Slotted Mini (Obeng)
    atribut:
    • Type: driver
    • Dimension D (mm): 11
    • Blade Shape: - (slotted)
    • Dimensions a (mm): 0.4
    • Grip Type: Resin (hard)
    • Dimensions d (mm): 3
    • Weight (g): 10
  13. ANEX Precision Screwdriver Set (Obeng Presisi)
    Mulai

    Rp139.900

    ANEX Precision Screwdriver Set (Obeng Presisi)
    Deskripsi:
    Convenient for disassembling watches/glasses or turning screws for precision equipment.
  14. SUNFLAG Screwdriver No.5300 Hybrid Grip (Obeng)
    Mulai

    Rp249.900

    SUNFLAG Screwdriver No.5300 Hybrid Grip (Obeng)
    atribut:
    • Shaft Diameter (mm): Ø6
    • Shaft Length (mm): 100
    • Insertion Angle (mm): (Hex) 6.35
    • Width Across Flats (mm): (Hexagon holder) 12
    • Type: Replacement screwdriver
    • Shaft penetration: None
    • Blade Magnet: Yes
    • Material (Grip): resin
    • Overall Length (mm): 215
Daftar Harga kennedy screwdriver Terbaru October 2026
Kennedy Screwdriver Phillips Mini Engineer (Obeng)Rp69.900
Kennedy Hex Bit Screwdriver with HolderRp499.900
Kennedy Bit Ratchet Screwdriver SetRp459.900
Kennedy Precision Screwdriver Phillips Pro-Torq (Obeng Presisi)Rp48.900
Kennedy Screwdriver Slotted Parallel (Obeng)Rp56.900
Kennedy Screwdriver Slotted (Obeng)Rp82.900
Kennedy Screwdriver Slotted Engineer (Obeng)Rp65.900
Kennedy Double End Screwdriver BitRp14.900
Kennedy Screwdriver Slotted Pro-Torq (Obeng)Rp96.900
Kennedy Screwdriver Slotted Parallel Mini (Obeng)Rp33.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)